Beli regulator valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Filter Regulator Lubricator (Unit FRL)
    Mulai

    Rp1.099.900

    KRISBOW Filter Regulator Lubricator (Unit FRL)
    Deskripsi:
    Filter Regulator LubricatorMetal Bowl with Gauge 1inch
    atribut:
    • Adj. Pressure Range (bar): 10
    • Max. Service Pressure (bar): 15
    • Operating Temperature Range (°C): 5 - 80
    • Filter Element (micron): 5
  2. monotaro Filter Regulator + Lubricator (Unit FRL)
    Mulai

    Rp949.900

    monotaro Filter Regulator + Lubricator (Unit FRL)
    Deskripsi:
    Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • Material (ball guard): Zinc alloy
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Proof Pressure (MPa): 1.2
    • Auto drain Specification: With semi-auto drain
    • Body Material: Zinc alloy
    • Filter Drain Capacity (ml): 80
    • Filtration rating ( micro m): 5
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Lubricator Oil Storage Amount (ml): 125
    • Mounting Method: Bracket mounting
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Recommended use oil: ISO VG 32
    • Screw Type: PT
    • Set Pressure Unit: MPa
  3. KOEHLER BRIGHTSTAR Safety-Rated Handheld Flashlight
    Mulai

    Rp1.599.900

    KOEHLER BRIGHTSTAR Safety-Rated Handheld Flashlight
    Deskripsi:
    These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.
    atribut:
    • UNSPSC: 39111702
    • Application: Explosion Proof
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Beam Color: White
    • Beam Focus: Adjustable
    • Beam Pattern: Spot
    • Body Color: Yellow
    • Body Diameter (inch): 2
    • Body Material: Polymer
    • Drop Rating (m): 2
    • Features: Tail Cap Slot for Lanyard
    • Hands Free Capable: Yes
    • Hazardous Location Specification: Class I, Div 1 and 2, Group A, B, C, D; Class II, Div 1 and 2, Group E, F, G; Class III, Div 1 and 2
    • IP Rating: IPX7
    • Includes Batteries: No
    • Includes Charger: No
    • Includes Secondary Light: Yes
    • Intrinsically Safe: Yes
    • Lamp Life (hour): 30000
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • Max. Brightness (lm): 325
    • Maximum Beam Distance (m): 236
    • Maximum Run Time (hour): 24
    • Mount Type: Magnet
    • Number of Batteries: 3
    • Overall Length (inch): 7-1/8
    • Peak Beam Intensity (cd): 14000
    • Power Source: Battery
    • Rechargeable: No
    • Run Time at Max. Brightness (hour): 7
    • Series: Razor
    • Standards: UL Listed 913
    • Switch Location: Head
    • Switch Type: Push Button
    • Weight with Batteries (oz): 8
  4. TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Mulai

    Rp309.900

    TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mm
    atribut:
    • Air inlet (inch): 3/4
    • Material: Polycarbonate
    • Dimension 1 (mm): 214
    • Dimension 5 (mm): 50
  5. Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Rating:
    96% of 100
    (10)
    Mulai

    Rp3.900

    Kenmaster Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
  6. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  7. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  8. WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL)
    Mulai

    Rp2.399.900

    WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL)
    Deskripsi:
    These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
    atribut:
    • UNSPSC: 27131604
    • Adjustment Mechanism: Knob
    • Adjustment Mechanism Material: Acetal
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Aluminium
    • Drain Included: Yes
    • Drain Type: Manual
    • Filter Element Material: Polyethylene
    • Filter Rating (micron): 5
    • For Fluid Type: Oil
    • For Maximum Pipe Run (ft): 100
    • For Substance Type: Air
    • Iso Class: 3
    • Lubricator Type: Micro Mist
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Control Type: Relieving
    • Pressure Drop (psig): 14.5
    • Pressure Gauge Included: Yes
    • Pressure Gauge Port Type: NPT
    • Seal Material: Nitrile
    • Sight Dome Included: Yes
    • Standards: ISO
  9. Parker Compressed Air Filter Regulators (Regulator Filter Udara)
    Mulai

    Rp5.399.900

    Parker Compressed Air Filter Regulators (Regulator Filter Udara)
    Deskripsi:
    Compressed air filter/regulators combine the function of a filter and a regulator in a single device. They are a component of a Parker FRL system.
    atribut:
    • Adjustment Mechanism: Knob
    • Adjustment Mechanism Material: Plastic
    • Air Inlet Type: NPT
    • Air Outlet Type: NPT
    • Body Material: Zinc
    • Connection Style: Air Line
    • Differential Pressure Indicator Included: Yes
    • Drain Included: Yes
    • Filter Bowl Material: Zinc
    • Filter Rating (micron): 5
    • Filter Type: Particulate
    • Includes: Metal Bowl with Sight Gauge
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): 0 (zero)
    • Number of Air Inlets: 1
    • Number of Air Outlets: 1
    • Pressure Control Type: Relieving
    • Pressure Drop (psi): 10
    • Pressure Gauge Included: Yes
    • Pressure Gauge Port Size (inch): 1/4
    • Seal Material: Nitrile
    • Sight Gauge Included: Yes
  10. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Rating:
    99% of 100
    (67)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  11. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  12. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  13. INA Cylindrical Roller Bearings Series D-PP
    Mulai

    Rp2.699.900

    INA Cylindrical Roller Bearings Series D-PP
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  14. OWNER Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

    OWNER Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Kabel Ties "Owner", solusi praktis untuk mengatur dan mengikat kabel/barang anda dengan rapi. Tersedia dalam pilihan warna putih dan hitam, setiap paket berisi 100 buah kabel ties. Berbagai dimensi ukuran disediakan, memastikan ketersediaan yang sesuai dengan kebutuhan Anda dalam mengelola kabel-kabel dengan lebih teratur dan efisien.
  15. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.899.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  16. TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Mulai

    Rp239.900

    TEKIRO Filter Regulator Air Mini (Regulator Filter Udara)
    Deskripsi:
    alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonate
    atribut:
    • Air inlet (inch): 1/4
    • Size (inch): 1/4
    • Material: Polycarbonate
    • Dimension 2 (mm): 30
    • Dimension 5 (mm): 40
  17. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  18. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  19. KOEHLER BRIGHTSTAR Vehicle Power Adapter & Charger
    Mulai

    Rp619.900

    KOEHLER BRIGHTSTAR Vehicle Power Adapter & Charger
    Deskripsi:
    These chargers plug into a vehicle's 12V auxiliary outlet and convert the outlet into an alternative connection, such as USB, for charging accessories.
    atribut:
    • UNSPSC: 25172901
    • Color: Black
    • Cord Length (ft): 2
    • Number of Connections: 1
    • Ports: DC Plug
    • Product Type: Charger
Daftar Harga regulator valve Terbaru October 2026
KRISBOW Filter Regulator Lubricator (Unit FRL)Rp1.099.900
monotaro Filter Regulator + Lubricator (Unit FRL)Rp949.900
KOEHLER BRIGHTSTAR Safety-Rated Handheld FlashlightRp1.599.900
TEKIRO Filter Regulator Air Control Unit Single AT Series (Regulator Filter Udara)Rp309.900
Kenmaster Cable Ties (Pengikat / Kabel Tis)Rp3.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)Rp629.900
WILKERSON Filter, Regulator & Lubricator (FRLs) (Unit FRL)Rp2.399.900
Parker Compressed Air Filter Regulators (Regulator Filter Udara)Rp5.399.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)